Shop All Training & Computer Tables
Regency
Regency Kobe 48 x 24 in. Flip-Top Training Nesting Table- White
Mfr # MKFT4824WH
Zoro # G705739745
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48
- Length 24
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # MKFT4824WH
- Zoro # G705739745
- UPC # 192357150207
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 24 |
Height | 29 |
Size | 48" |
Details
Item | Kobe Flip Top Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | White |
Color | White |
Description
Set up a meeting room in a flash with Kobe Flip Top Tables. Unlock the quick-release lever and flip down the entire tabletop to nest together when not in use. Perfect for rooms with variable class size, the Flip Top tables save set up time and storage space. This 48-inch long table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The base is constructed of black tubular steel. Locking casters make these tables mobile and are ideal for computer labs, training rooms, classrooms and more.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- LA CROSSE TECHNOLOGY Silent Movement Wall Clock, 12" (404-2630W)
- REGENCY Regency Kahlo 72 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL7224WHBK)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table with Modesty Panel- Ash Grey (MKFTM7230AG)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4224CHBPBK)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Maple Top, Black Tapered Legs (MTPL4824PLBK)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- Regency Office & School Tables