Shop All Training & Computer Tables
Regency
Regency Fusion 48 x 58 in. 2 Person Bench Workstation Desk- White
Mfr # MFB4858WH
Zoro # G905741005
product price: $1,086.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,086.99
Free 30-Day Returns
Key Features
- Width 48
- Length 58
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # MFB4858WH
- Zoro # G905741005
- UPC # 192357217580
- Country of Origin Multiple
- Category Training & Computer Tables
Dimensions
Width | 48 |
Length | 58 |
Height | 29 |
Details
Item | Fusion Benching Systems |
Tabletop Material | Wood, Metal |
Color | White |
Tabletop Color | White |
Weight | 124 |
Features | Includes two 48-inch long desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors. Cables can run from the wire management trough to inside Fusion's unique wire management C-Legs. White thermal fused melamine laminate desktop is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Description
Encourage communication and productivity with the Fusion Benching System- a versatile, open-plan team workstation. Each system includes two desk shells connected by a wire management system that runs the length of the desks. A flip-top cover provides instant access to a wire management tray underneath that keeps cables clear of both desktops and floors for a cleaner office. Cables can run from the wire management trough to the inside of Fusion's unique wire management C-Legs. Optional frosted plexiglass privacy dividers keep teams focused without isolation. This 48-inch long Benching System is constructed of a 1-inch thick White thermal fused melamine laminate desktop with a black T-Mold edge band. Rounded corners make the table safer for everyone. A durable and modern black metal Fusion desk frame supports the tabletop. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN On/Off Switch (12920.0000)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Pewter Finish and Medium Maple Seat (61018PWMedMpl)
- HIGHBOY 3 Tier Glass Display Entryway Table (HI196032)
- BIGGIES SCENES Window Well Scenes-Flower, 120 in wide x 60 in high (BG-WW-FWR-120)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Mahogany (MKTRCC7224MH)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Mahogany (MKFTM6024MH)
- REGENCY Regency Kobe 60 x 24 in. Flip-Top Training Nesting Table with Modesty Panel- Ash Grey (MKFTM6024AG)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Maple (MKFT6024PL)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Grey Top, Black Tapered Legs (MTPL4824GYBK)
- REGENCY Regency Fusion 48 x 24 in. 2 Person Bench Workstation with Privacy Panel- White (MFBPD4858WH)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table- Ash Grey (MKFT7230AG)
- Regency Training & Computer Tables