Shop All Bookcases & Bookshelves
Regency
Regency Flip Flop 67 in. High Folding Bookcase- Grey
Mfr # FF6730GY
Zoro # G905741029
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Depth 12
- Height 67
- Width 30
- Features Shelves flip up and whole bookcase folds flat for easy transportation and storage. Assembles without tools in less than 5 minutes. 6 flip-down shelves and one fixed top shelf. Solid hardwood frame with an attractive Grey hand-rubbed veneer finish. Perfect for homes, offices, dorm rooms and with other Flip Flop bookcases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # FF6730GY
- Zoro # G905741029
- UPC # 192357187975
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 |
Height | 67 |
Width | 30 |
Details
Item | Flip Flop Bookcases |
Color | Grey |
Features | Shelves flip up and whole bookcase folds flat for easy transportation and storage. Assembles without tools in less than 5 minutes. 6 flip-down shelves and one fixed top shelf. Solid hardwood frame with an attractive Grey hand-rubbed veneer finish. Perfect for homes, offices, dorm rooms and with other Flip Flop bookcases |
Material | Wood |
Description
The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 67" High Bookcase is constructed of a solid hardwood frame and is finished in a rich Grey hand-rubbed veneer. Its 6 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase looks great in living rooms, next to desks or as media storage and folds up for easy transportation and storage when not in use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- MANHATTAN COMFORT Granville 45.27 Tall Dresser in Black (DR-5022)
- TRADEMARK FINE ART Peter Paul Rubens 'The Death Of Adonis' Canvas Art, 30x47 (AA00784-C3047GG)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- REGENCY Regency Legacy 71 in. High Bookcase- Mahogany (LBC7132MH)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Corner Folding, No Tools Assembly, Wood Bookcase- Cherry (FFC3412CH)
- REGENCY Regency Legacy Stand Up Bookcase- Ash Grey (LSBC4123AG)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- REGENCY Regency Legacy Stand Up Bookcase without Top- Ash Grey (LBC4123AG)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- Regency Bookcases & Bookshelves