Shop All Bookcases & Bookshelves
Regency
Regency Flip Flop 67 in High Folding Bookcase, Easy Assembly Shelf Storage- Medium Oak
Mfr # FF6730MO
Zoro # G6440359
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # FF6730MO
- Zoro # G6440359
- UPC # 843532032220
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Details
Item | Flip Flop 67" High Folding Bookcase,Medi |
Color | Medium Oak |
Description
The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 67" High Bookcase is constructed of a solid hardwood frame and is finished in a classic Medium Oak hand-rubbed veneer. Its 6 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase looks great in living rooms, next to desks or as media storage and folds up for easy transportation and storage when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484BG)
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- REGENCY Regency Legacy 71 in. High Bookcase- Cherry (LBC7132CH)
- REGENCY Regency Legacy Stand Up Bookcase- Ash Grey (LSBC4123AG)
- REGENCY Regency Legacy 47 in. High Bookcase- Cherry (LBC4732CH)
- REGENCY 13 D, 23 W, 1 H, Mahogany, Wood (TSUBK2313MH)
- REGENCY Regency Legacy Stand Up Bookcase without Top- Ash Grey (LBC4123AG)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- Regency Bookcases & Bookshelves