Shop All Bookcases & Bookshelves
Regency
Regency Flip Flop 34 in. High Folding Bookcase- Grey
Mfr # FF3430GY
Zoro # G905741166
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Depth 12
- Height 34
- Width 30
- Features Shelves flip up and whole bookcase folds flat for easy transportation and storage. Assembles without tools in less than 5 minutes. 3 flip-down shelves and one fixed top shelf. Solid hardwood frame with an attractive Grey hand-rubbed veneer finish. Perfect for homes, offices, dorm rooms and with other Flip Flop bookcases
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # FF3430GY
- Zoro # G905741166
- UPC # 192357187968
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 |
Height | 34 |
Width | 30 |
Details
Item | Flip Flop Bookcases |
Color | Grey |
Features | Shelves flip up and whole bookcase folds flat for easy transportation and storage. Assembles without tools in less than 5 minutes. 3 flip-down shelves and one fixed top shelf. Solid hardwood frame with an attractive Grey hand-rubbed veneer finish. Perfect for homes, offices, dorm rooms and with other Flip Flop bookcases |
Material | Wood |
Description
The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 34" High Bookcase is constructed of a solid hardwood frame and is finished in an attractive Grey hand-rubbed veneer. Its 3 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! Perfect for the home and office alike, this bookcase looks great next to sofas and desks and folds up for easy transportation and storage when not in use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1201)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- KENNEY MFG Double Curtain Rod Bracket, Zinc, Silver, Nail Mounting (KN852)
- ZORO SELECT Mini Blinds, 84" Lx 78" W, Vinyl/Metal (493P56)
- REGENCY Regency Legacy 47 in. High Bookcase- Ash Grey (LBC4732AG)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- REGENCY Regency Legacy 71 in. High Bookcase- Cherry (LBC7132CH)
- REGENCY Regency Flip Flop 67 in High Folding Bookcase, Easy Assembly Shelf Storage- White (FF6730WH)
- REGENCY Regency Legacy 47 in. High Bookcase- Cherry (LBC4732CH)
- FLASH FURNITURE Bookshelf, Oak, Wood Grain Finish (NAN-JH-1764-GG)
- Regency Bookcases & Bookshelves