Shop All Bookcases & Bookshelves
Regency
Regency Flip Flop 28 in 2 Shelf High Folding, No Tools Assembly, Solid, Wood Bookcase- Cherry
Mfr # FF2822CH
Zoro # G6440377
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 12
- Height 28
- Width 22
- Material Wood
- Finish Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # FF2822CH
- Zoro # G6440377
- UPC # 843532014417
- Country of Origin Viet Nam
- Category Bookcases & Bookshelves
Dimensions
Depth | 12 |
Height | 28 |
Width | 22 |
Length | 12 |
Size | 28 x 22 |
Details
Item | Storage > Bookcases > Flip Flop Bookcases |
Color | Cherry |
Material | Wood |
Finish | Wood |
Description
The dorm-room ready Flip Flop collection saves time and money. These folding bookcases unfold into place right out of the box and assemble in less than 5 minutes. This 29" High Bookcase is constructed of a solid hardwood frame and is finished in a rich Cherry hand-rubbed veneer. Its 2 fixed shelves flip down from storage position and rest securely in place on shelf supports. A top shelf attaches securely without the use of tools and assembly is finished! This bookcase is designed to work in conjunction with Regency's Flip Flop 31" Desk, but looks great on its own as compact storage perfect for the home and office alike.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO CHAIR, EXT HEIGHT, MESH, BK (SAF3395BL)
- MAGNECOVER Umbrella, 60" Arc Dimension, Black (MUUMB)
- BOSS Vinyl Task Chair, Armless, Black (B9090-CS)
- REGISTRY Alarm Clock Radio, (R-1415BT)
- REGENCY Regency Legacy 47 in. High Bookcase- Cherry (LBC4732CH)
- REGENCY Regency Legacy Stand Up Bookcase- Ash Grey (LSBC4123AG)
- REGENCY Regency Flip Flop 67 in. High Corner Folding Bookcase- Grey (FFC6712GY)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- REGENCY Regency Legacy 71 in. High Bookcase- Cherry (LBC7132CH)
- REGENCY Regency Flip Flop 34 in 3 Shelf High Corner Folding, No Tools Assembly, Wood Bookcase- Cherry (FFC3412CH)
- LUMISOURCE Dakota Bookcase in Black Metal and Wood (OBC-DKTA BK+BN)
- Regency Bookcases & Bookshelves