Shop All Desks
This Product is Discontinued
Regency
Regency Esteem 48 in. Office Standing Adjustable Height Desk- Grey (Discontinued)
Mfr # HAD4824GYBK
Zoro # G6441427
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adjustable Desk
- Color Grey/Black
- Size 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 48" |
Details
Type | Adjustable Desk |
Item | Esteem 48" Height Adjustable Power Desk |
Color | Grey/Black |
Description
Esteem 48 In. Height Adjustable Power Desk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.