Shop All Keyboard and Mouse Trays & Covers
Regency
Regency Double Screen Articulating Monitor Mount
Mfr # CA2
Zoro # G0295388
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5
- Width 48
- Height 24
- Depth 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # CA2
- Zoro # G0295388
- UPC # 843532036556
- Country of Origin China
- Category Keyboard and Mouse Trays & Covers
Dimensions
Length | 5 |
Width | 48 |
Height | 24 |
Depth | 5 |
Details
Item | Accessories > Desk Accessories |
Color | Black |
Material | Metal |
Product Type | Desk Mount |
Compatibility | 2 x Monitors |
Finish | Metal |
Description
Articulating Monitor Mount,Double Screen
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard 831532-421 Battery (831532-421 BATTERY HP HEWLETT PACKARD)
- TECMATE POWERSPORT PRODUCTS OPTIMATE 7 12&24V CHRGR/TSTR/MNTNR (TECTM-261)
- DELL COMMERCIAL KM7321WGY Wrls KB Mouse Combo (580AJIX)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- AIDATA CORP CO LTD Aidata USA KB003 Standard Under Desk Keyboard Tray - Platinum (KB003)
- 3M 3M Tilt Adjustable Keyboard And Mouse Platform, Wr422Le (WR422LE)
- LOGITECH Protective Covers K270 Sngl Pk (956000019)
- PROTECT COMPUTER PRODUCTS Microsoft Ergonomic 4000 Keyboard Cover (MI1026-108)
- PROTECT COMPUTER PRODUCTS Dell Kb216P Keyboard Cover. Keeps Notebooks Free From Liquid Spills, (DL1526-105)
- PROTECT COMPUTER PRODUCTS Pc Keyboard Cover Model 595 (AC628-87)
- QUEST MFG Keyboard Shelf With Reversible Mouse Tray, 1U, 19" x 8"D, Black (ES1019-0108)
- Regency Keyboard and Mouse Trays & Covers