Shop All Training & Computer Tables
Regency
Regency Cain 72 x 24 in. Steel T-Base Training Seminar Table- Ash Grey
Mfr # MTRCT7224AG
Zoro # G205739931
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Ash Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # MTRCT7224AG
- Zoro # G205739931
- UPC # 192357149157
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Size | 72" x 24" |
Details
Item | Cain Training Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Ash Grey |
Color | Ash Grey |
Description
Whether you're planning a lounge, cafe, library, breakroom or restaurant, let the Cain Collection take you there. These versatile tables are at home in stylish cafe or coffee shop settings as well as training rooms. This 72-inch long Cain training table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. It can be used with virtually any chair and looks great in classrooms, labs and computer rooms. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. The stylish T-Base legs are constructed of tubular steel posts and solid steel T-Bases. Hidden adjustable glides on the bottom of the base keep the legs and tabletop level and are easy to adjust. Cain tables are backed by a 10-Year Limited Manufacturer's Warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookline 42" Round Wood with Concrete-Coating Coffee Table (AWBL42CC)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Coffee Table, Height: 18 (AWAA1120S)
- BAXTON STUDIO Elario Mid-Century Modern Two-Tone Grey and Walnut Brown Finished Wood 1-Drawer Nightstand (179-11019-Zoro)
- BABY BEN Clock Alarm Baby Ben (11611QA)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Mahogany (MKTRCC7224MH)
- REGENCY Regency Fusion 48 x 24 in. 2 Person Bench Workstation with Privacy Panel- White (MFBPD4858WH)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Mahogany Top, Black Tapered Legs (MTPL4824MHBK)
- REGENCY Regency Fusion 42 x 24 in. Seminar Training Table- White (MFTT4224WH)
- REGENCY Regency Kahlo 72 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL7224WHBK)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Grey (MKTRCT6024GY)
- ALERA Rectangle Table Base, 48" to 72" X 24" to 36" X 25" to 50.7" (HT3SAB)
- Regency Office & School Tables