Shop All Table Tops
Regency
Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White
Mfr # TTRC8424AGWH
Zoro # G705739851
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Tabletop Color Ash Grey/ White
- Width 84
- Material Wood
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TTRC8424AGWH
- Zoro # G705739851
- UPC # 192357130834
- Country of Origin United States
- Category Table Tops
Dimensions
Length | 24 |
Width | 84 |
Height | 1 |
Details
Tabletop Color | Ash Grey/ White |
Material | Wood |
Item | Rectangle Tabletops |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 84-inch long rectangular tabletop is finished in Ash Grey on one side and White on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain, Kobe and Via T-Bases, Kee Post Legs, Structure Legs, Kahlo Tapered Legs, Esteem Power Bases and Kee Adjustable Legs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERTAPEDIC Executive Chair, Black (48965)
- DESIGNS OF DISTINCTION Gallery Rail Center Post - Chrome (01HC9001CR1)
- ALERA 15.38 in W 2 Drawer File Cabinets, Mahogany (ALEVA582816MY)
- LAWRENCE FRAMES Lawrence Frames 755581 Lawrence Frames 8.5x11 Black Wood Certificate Picture Frame - Gallery Collection (755581)
- REGENCY Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6024AGWH)
- REGENCY Regency 48 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC4824AGWH)
- REGENCY 30 D, 30 W, 1 H, Cherry|Maple, Wood (TTSQ3030CHPL)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4824CHPL)
- REGENCY Round Laminate Table Top , Laminate (TTRD36CHPL)
- REGENCY Regency 72 x 24 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7224AGWH)
- EDGEMATE Maple Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.MA)
- Regency Table Tops