Shop All Table Tops
Regency
Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White
Mfr # TTRC7230AGWH
Zoro # G905739965
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Tabletop Color Ash Grey/ White
- Material Wood
- Width 72
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TTRC7230AGWH
- Zoro # G905739965
- UPC # 192357130827
- Country of Origin United States
- Category Table Tops
Dimensions
Length | 30 |
Width | 72 |
Height | 1 |
Details
Tabletop Color | Ash Grey/ White |
Material | Wood |
Item | Rectangle Tabletops |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 72-inch long and 30-inch wide rectangular tabletop is finished in Ash Grey on one side and White on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Cain, Kobe and Via T-Bases, Kee Post Legs, Structure Legs, Kahlo Tapered Legs, Esteem Power Bases and Kee Adjustable Legs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Faux Wood (493P42)
- HIGHBOY PopChiavaryPadCoverPk4RedP98 Polyester Poplin Chiavary Chair Cushion Cover Red 4PK (HI373199)
- INVAL Corner Bookshelf Wall Unit 31.8 in. H 2-shelf in Smoke Oak (BE-12604)
- REGENCY Regency Table Top Desk Support Bar for 48 to 60 in Tops (MTS46)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Cherry or Maple (TTRC6030CHPL)
- REGENCY Regency 72 x 24 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7224AGWH)
- REGENCY Regency 36 in. Square Laminate Double Sided Table Top- Ash Grey or White (TTSQ3636AGWH)
- HOLLAND BAR STOOL CO 36" x 36" Natural, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SNat)
- Regency Table Tops