Shop All Table Tops
Regency
Regency 72 x 24 in Rectangle Double Sided Table Top- Ash Grey or White
Mfr # TTRC7224AGWH
Zoro # G205739979
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Width 72
- Material Wood
- Length 24
- Height 1
- Tabletop Color Ash Grey/ White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # TTRC7224AGWH
- Zoro # G205739979
- UPC # 192357130810
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 72 |
Length | 24 |
Height | 1 |
Details
Material | Wood |
Tabletop Color | Ash Grey/ White |
Item | Rectangle Tabletops |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 72-inch long rectangular tabletop is finished in Ash Grey on one side and White on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Cain, Kobe and Via T-Bases, Kee Post Legs, Structure Legs, Kahlo Tapered Legs, Esteem Power Bases and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- TRUE Cutting Board, Poly, 72" x 19" x 3/4" (810895)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- REGENCY Regency Table Top Desk Support Bar for 48 to 60 in Tops (MTS46)
- REGENCY 30 D, 30 W, 1 H, Cherry|Maple, Wood (TTSQ3030CHPL)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6024CHPL)
- REGENCY Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC8424AGWH)
- REGENCY Regency 48 in. Round Laminate Double Sided Table Top- Ash Grey or White (TTRD48AGWH)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- Regency Table Tops