Shop All Table Tops
Regency
Regency 60 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White
Mfr # TTRC6024AGWH
Zoro # G305740066
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Ash Grey/ White
- Width 60
- Length 24
- Material Wood
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TTRC6024AGWH
- Zoro # G305740066
- UPC # 192357130773
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 60 |
Length | 24 |
Height | 1 |
Details
Tabletop Color | Ash Grey/ White |
Item | Rectangle Tabletops |
Material | Wood |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 60-inch long rectangular tabletop is finished in Ash Grey on one side and White on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Cain, Kobe and Via T-Bases, Kee Post Legs, Structure Legs, Kahlo Tapered Legs, Esteem Power Bases and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, Steel, Cap. 18, 25" W (LLTP18-B)
- LORELL Guest Chair, Fixed, FabricSeat (68559)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71607V1)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- REGENCY Regency 36 in. Square Laminate Double Sided Table Top- Ash Grey or White (TTSQ3636AGWH)
- REGENCY Regency 48 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC4824AGWH)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4824CHPL)
- REGENCY Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC8424AGWH)
- HOLLAND BAR STOOL CO 30" x 30" Natural, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SNat)
- Regency Table Tops