Shop All Table Tops
Regency
Regency 48 in. Round Laminate Double Sided Table Top- Ash Grey or White
Mfr # TTRD48AGWH
Zoro # G705739684
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Ash Grey/White
- Material Wood
- Height 1
- Width 30
- Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TTRD48AGWH
- Zoro # G705739684
- UPC # 192357130872
- Country of Origin United States
- Category Table Tops
Dimensions
Height | 1 |
Width | 30 |
Length | 30 |
Details
Item | Round Tabletops |
Tabletop Color | Ash Grey/White |
Material | Wood |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 48-inch round tabletop is finished in Ash Grey on one side and White on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Via Cafe Bases, Cain and Kobe X-Bases, Kee Post Legs, Kahlo Tapered Legs, Via X-Bases and Platter Bases, and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- REGENCY 16 D X 81 W X 0.5 H, Black, Metal (MMP8416BK)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- INFINITY INSTRUMENTS 10" Forecaster Wall Clock - Distressed Black and Bronze Frame Round Wall Clock (20259AB-4513)
- REGENCY 30 D, 30 W, 1 H, Cherry|Maple, Wood (TTSQ3030CHPL)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6630CHPL)
- REGENCY Regency 66 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6624AGWH)
- REGENCY Regency 48 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC4830AGWH)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4224CHPL)
- BK RESOURCES Hard Maple Flat Top Table Replacement Top with Oil Finish 96X36X1-3/4 (MFT-9636)
- Regency Table Tops