Shop All Table Tops
Regency
Regency 36 in. Square Laminate Double Sided Table Top- Ash Grey or White
Mfr # TTSQ3636AGWH
Zoro # G105740136
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Color Ash Grey/White
- Width 36
- Length 36
- Material Wood
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # TTSQ3636AGWH
- Zoro # G105740136
- UPC # 192357130896
- Country of Origin United States
- Category Table Tops
Dimensions
Width | 36 |
Length | 36 |
Height | 1 |
Details
Tabletop Color | Ash Grey/White |
Item | Square Tabletops |
Material | Wood |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 36-inch square tabletop is finished in Ash Grey on one side and White on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Via Cafe Bases, Cain and Kobe X-Bases, Kee Post Legs, Kahlo Tapered Legs, Via X-Bases and Platter Bases, and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- ACURITE Atomic Dual Alarm Clock, w/Indoor Temp (13024A1)
- REGENCY Regency 30 in. Square Laminate Double Sided Table Top- Ash Grey or White (TTSQ3030AGWH)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- REGENCY Regency 66 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6624AGWH)
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- REGENCY Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC8424AGWH)
- REGENCY Regency 66 x 30 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6630AGWH)
- HON Between Nested Multipurpose Tables, 72 x 30, Shaker Cherry (HONPT3072NSFF)
- Regency Table Tops