Shop All Table Tops
Regency
Regency 36 in. Round Laminate Double Sided Table Top- Ash Grey or White
Mfr # TTRD36AGWH
Zoro # G405739762
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Width 30
- Length 30
- Tabletop Color Ash Grey/White
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TTRD36AGWH
- Zoro # G405739762
- UPC # 192357130858
- Country of Origin United States
- Category Table Tops
Dimensions
Height | 1 |
Width | 30 |
Length | 30 |
Details
Item | Round Tabletops |
Tabletop Color | Ash Grey/White |
Material | Wood |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 36-inch round tabletop is finished in Ash Grey on one side and White on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Via Cafe Bases, Cain and Kobe X-Bases, Kee Post Legs, Kahlo Tapered Legs, Via X-Bases and Platter Bases, and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Emoji 5 Oclock Circle Vinyl Laminated Decal (D-12-CIR-Emoji 5 oclock)
- BESTAR Connexion 71W Hutch for Narrow Desk Shell, Antigua & Black (93510-000052)
- BENCHPRO Ergonomic Chair, Vinyl, 21" to 31" Height, Black (WNT-DCRB-TLC-WW-BLACK)
- SAFCO Book Cart, Single Sided, Steel, Powder Coat (5358SA)
- REGENCY Regency 48 in. Round Laminate Double Sided Table Top- Ash Grey or White (TTRD48AGWH)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6024CHPL)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC4224CHPL)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- REGENCY 30 D, 30 W, 1 H, Cherry|Maple, Wood (TTSQ3030CHPL)
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- REGENCY Regency Table Top Desk Support Bar for 48 to 60 in Tops (MTS46)
- Regency Table Tops