Regency 2309TABBK Tablet Arm for Cadence Nesting Chair; Black
Mfr # 2309TABBK
Zoro # G703920435
Key Features
- Style Stacking Chair
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # 2309TABBK
- Zoro # G703920435
- UPC # 192357044599
- Country of Origin China
- Category Stacking Chairs
Details
Style | Stacking Chair |
Description
Make working easier with the Cadence Tablet Arm! The tablet arm can allow you to work anywhere and easily attaches to Regency's Cadence Nesting Chairs to bring mobility and convenience to everyone. Rounded corners make it the perfect addition for classrooms, waiting areas, lounges, collaborative working spaces and other high traffic areas. Tablet surface is large enough to fit most laptops, tablets and notebooks. Constructed of a Black thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Mounting bracket is constructed of a sturdy metal that matches the Cadence frame color.
Specifications- Color: Black
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 32 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32RBM)
- ASHLEY PRODUCTIONS Big Red Digital Timer 3.75 x 2.5 w/Magnetic Backing and Stand, PK2 (10207)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Dove Gray (AJME1080)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- REGENCY Desk Chair, Fabric, 18" Height, Fixed Arms, Silver, Black (2309BK4PK)
- REGENCY Regency Cadence Flexible High Back with Padded Fabric Seat Nesting Chair (12 pack)- Black (2309BK12PK)
- FLASH FURNITURE Orange Shell Stack Chair, PK5 (5-RUT-EO1-OR-GG)
- FLASH FURNITURE Stack Armchair, Blk Frame Fnsh, Blk Vinyl (XU-60154-BK-VYL-GG)
- FLASH FURNITURE Orange Plastic Stack Chair, PK5 (5-RUT-438-OR-GG)
- OFFICESOURCE Tower Collection Stackable Side Chair with Chrome Frame (SC1400BK)
- OFFICESOURCE Zella Collection Stackable Chair with Chrome Frame (6054WH)
- Regency Stacking Chairs