Shop All Conference Room Tables
Regency
Rectangular Conference Table, 52 in X 288 in X 30 in, Veneer Top
Mfr # TVCTRC28852MH
Zoro # G2191799
product price: $5,800.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,800.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Width 52 in
- Length 288 in
- Height 30 in
- Tabletop Material Veneer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TVCTRC28852MH
- Zoro # G2191799
- UPC # 843532024997
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 52 in |
Length | 288 in |
Height | 30 in |
Overall Width | 50 in |
Overall Length | 288 in |
Overall Height | 29 in |
Description
Conference Table, Bench Color Mahogany, Edge Color Mahogany, Edge Material Wood, Frame Color Mahogany, Frame Material Wood, Maximum Number of Seats 24, Number of Supports 6, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 288 in, Overall Width 50 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Mahogany, Tabletop Material Veneer, Tabletop Shape Rectangle, Tabletop Thickness 2 in, Assembly Unassembled
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Pivot Back Black Mesh Chair (LF-134-BK-GG)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 120" W, Pole (O70.108.70)
- OFFICE STAR Managerial Chair, Leather, 19-1/4" TO 23-1/4" Height, Adjustable Arms, Black (2400E)
- CORTECH Blue, Gray Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484BG)
- REGENCY Regency Legacy 20 ft Racetrack Laminate Conference Table with 3 Charging Ports- Ash Grey (LCTRT24052AG)
- REGENCY Regency Legacy 10 ft. Racetrack Conference Table with Charging Port- Ash Grey (LCTRT12047AG)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- REGENCY Array 120" Conference Table with Power Data Grommet- Ash Grey/ White (ACT12048AGWH)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Cherry (LCTRT12047CH)
- REGENCY Array 96" Conference Table with Power Data Grommet- Ash Grey/ White (ACT9648AGWH)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- Regency Conference Room Tables