Shop All Training & Computer Tables
Regency
RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Maple
Mfr # MKFTM7224PL
Zoro # G2192340
original price:
$589.99
10% off
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$526.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # MKFTM7224PL
- Zoro # G2192340
- UPC # 843532031483
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 72" x 24" |
Description
Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 in, Depth 24 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters, Perforated Steel Modesty Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Perpetual Series Folding Nesting Chair, Morel Seat/Back, Black Base (HPN1.A.UU.CU24.T)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Sea Turtle 2 (KG-JNAHST2)
- REGENCY Regency Legacy 42 in. Desk Shell- Ash Grey (LDS4224AG)
- ZORO SELECT Furn. Glides, Self-Stick, Rd, 3-1/2", 7", PK8 (10G206)
- REGENCY Regency Kee 42 x 24 in. Training Seminar Table- Mahogany Top, Black Legs (MT4224MHBPBK)
- REGENCY RectangleKobe Flip Top Tables, 48X24X29, Wood, MetalTop, Maple (MKFT4824PL)
- REGENCY Rectangle Training Table, 48" X 48" X 29", Laminated Melamine Top, Maple (MKTRCC4824PL)
- REGENCY Rectangle Training Table, 60" X 60" X 29", Laminated Melamine Top, Maple (MKTRCC6024PL)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Maple Top, Black Tapered Legs (MTPL4824PLBK)
- REGENCY Regency Kobe 60 x 30 in. Flip-Top Training Nesting Table- Ash Grey (MKFT6030AG)
- ZORO SELECT Rectangle Folding Training Table, 20 in X 71 in X 29 in, Blow Molded Polyethylene Top, Gray (12F615)
- Regency Office & School Tables