Shop All Training & Computer Tables
Regency
RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Maple
Mfr # MKFT7224PL
Zoro # G2192307
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # MKFT7224PL
- Zoro # G2192307
- UPC # 843532023303
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 72" x 24" |
Description
Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 in, Depth 24 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Maple, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 59" W, Alabaster, Vinyl (493N89)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black, Grey (I 7403)
- LUXOR TV Mount Designed for a 40"- 90", Flat TV (FP4000)
- HON Convergence Swivel-Tilt Chair, Adjustable (HONCMS1AACCF10)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany (MKFT7224MH)
- REGENCY RectangleKobe Flip Top Tables, 48X24X29, Wood, MetalTop, Maple (MKFT4824PL)
- REGENCY Regency Kobe 60 x 24 in. Flip-Top Training Nesting Table with Modesty Panel- Ash Grey (MKFTM6024AG)
- REGENCY Regency Fusion 42 x 24 in. Seminar Training Table- White (MFTT4224WH)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Mahogany (MKFTM6024MH)
- REGENCY Regency Kee 48 x 24 in. Training Seminar Table- White Top, Black Legs (MT4824WHBPBK)
- GLOBAL INDUSTRIAL Height Adjustable Table, 72W x 30D x 22-1/4 to 37-1/4H, Rustic Gray (695751RGY)
- Regency Training & Computer Tables