Shop All Training & Computer Tables
Regency
RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Mahogany
Mfr # MKFT7224MH
Zoro # G2192316
product price: $458.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$458.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 29
- Tabletop Material Wood, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # MKFT7224MH
- Zoro # G2192316
- UPC # 843532023280
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 72" x 24" |
Description
Mobile Training Table, Surface Material Laminated Melamine, Rectangle, Width 72 in, Depth 24 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Mahogany, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Comfort Leg, Top Thickness 1 in, Series Kobe, Load Rating 175 lb, Features Flip Top, Standards ANSI/BIFMA, Includes (4) Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- ZORO SELECT 15" Analog Quartz Wall Clock, Black (6NN65)
- OFFICESOURCE Merit Collection Armless Sled Base Guest Chair with Black Frame (314VBK)
- LUXOR Pneumatic Adjustable-Height Lectern (LX-PNADJ-WH)
- REGENCY RectangleKobe Flip Top Tables, 72X24X29, Wood, MetalTop, Maple (MKFT7224PL)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- Ash Grey (MFTT8424AG)
- REGENCY Regency Cain 72 x 24 in. Steel T-Base Training Seminar Table- Ash Grey (MTRCT7224AG)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Maple Top, Black Tapered Legs (MTPL4824PLBK)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- REGENCY Regency Fusion 48 x 58 in. 2 Person Bench Workstation Desk- White (MFB4858WH)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- Regency Office & School Tables