Shop All Table Tops
Regency
Rectangle Laminate Table Top , Laminate
Mfr # TTRC8424CHPL
Zoro # G6472778
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$182.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Surface Material Laminate
- Tabletop Color Cherry/ Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # TTRC8424CHPL
- Zoro # G6472778
- UPC # 843532001929
- Country of Origin China
- Category Table Tops
Details
Shape | Rectangle |
Item | Laminate Table Top |
Surface Material | Laminate |
Tabletop Color | Cherry/ Maple |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 84-inch long rectangular tabletop is finished in Cherry on one side and Maple on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Cain and Kobe T-Bases, Kee Post Legs, Esteem Power Bases and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- DESIGN TOSCANO Ernie the Elephant Shelf Sitter Sculpture (EU33738)
- TRADEMARK FINE ART Jai Johnson 'Calico Kitty In The Garden' Canvas Art, 14x19 (ALI14176-C1419GG)
- HOOKLESS Shower Curtain, Polyester, White, 71" W, 77" L (HBH49MYS01SL77)
- REGENCY Regency 66 x 30 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC6630AGWH)
- REGENCY Regency 72 x 24 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7224AGWH)
- REGENCY Regency 84 x 24 in Rectangle Laminate Double Sided Table Top- Ash Grey or White (TTRC8424AGWH)
- REGENCY Round Laminate Table Top , Laminate (TTRD48CHPL)
- REGENCY Regency 42 x 30 in Rectangle Double Sided Table Top- Cherry or Maple (TTRC4230CHPL)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6024CHPL)
- ALERA Round Laminate Table Top , White Tabletop Laminate (ALETTRD36WG)
- Regency Table Tops