Shop All Table Tops
Regency
Rectangle Laminate Table Top , Laminate
Mfr # TTRC6024CHPL
Zoro # G6472035
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Tabletop Color Cherry/ Maple
- Surface Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # TTRC6024CHPL
- Zoro # G6472035
- UPC # 843532010136
- Country of Origin China
- Category Table Tops
Details
Item | Laminate Table Top |
Shape | Rectangle |
Tabletop Color | Cherry/ Maple |
Surface Material | Laminate |
Description
Regency tabletops are the framework for a complete office. They are constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. This 60-inch long rectangular tabletop is finished in Cherry on one side and Maple on the other. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included with the purchase of all table bases. This top is compatible with Cain Cafe bases, Cain and Kobe T-Bases, Kee Post Legs, Esteem Power Bases and Kee Adjustable Legs. Regency tabletops are backed by a 10-Year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 38000 Series Desk Shell, 60w x 24d x 29-1/2h, Mahogany/Charcoal (H38922.N.S)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- REGENCY Round Laminate Table Top , Laminate (TTRD48CHPL)
- REGENCY Regency 72 x 24 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7224AGWH)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Cherry or Maple (TTRC6030CHPL)
- REGENCY Regency Table Top Desk Support Bar for 48 to 60 in Tops (MTS46)
- HON Worksurface, Rectangle, 66"x30", Simply White (HONPLRW6630LP1)
- Regency Table Tops