Shop All Desks
Regency
Reception Desk, 82 D, 71 W, 42 H, Mahogany, Wood
Mfr # LRDRT2BFMH
Zoro # G9961104
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,247.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 71
- Overall Depth 82
- Overall Height 42
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 82 |
Overall Height | 42 |
Width | 71" |
Height | 42" |
Description
L-Shape Reception Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 7, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 82 in, Overall Height 42 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jae 'Liz On The Beach' Canvas Art, 30x47 (1X05304-C3047GG)
- FLASH FURNITURE Contemporary Chair, 18-3/4" to 22-1/2" Height, Adjustable Arms, Black (BL-X-5H-GG)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- REGENCY Reception Desk, 82 D, 71 W, 42 H, Cherry, Wood (LRDRT2BFCH)
- REGENCY Regency Legacy 66 in. Desk Shell- Cherry (LDS6630CH)
- REGENCY Regency Legacy 60 x 65 in. L Desk with Double Pedestal Drawer Unit- Mahogany (LLD6030MH)
- REGENCY Regency Legacy 71 x 35 in. L Desk with Double Pedestal Drawer Unit- Cherry (LLD7135CH)
- REGENCY Regency Marque Double-Unit Reception Curved Desk Workstation ā124.25W x 49Dā- Cherry (77292CH)
- REGENCY Regency Legacy 35 in. Open Hutch- Ash Grey (LHO35AG)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- Regency Desks