Shop All Desks
Regency
Reception Desk, 82 D, 71 W, 42 H, Cherry, Wood
Mfr # LRDRT2BFCH
Zoro # G9961113
product price: $1,178.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,178.99
Free 30-Day Returns
Key Features
- Type Reception Desk
- Overall Width 71
- Overall Depth 82
- Overall Height 42
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 82 |
Overall Height | 42 |
Height | 42" |
Width | 71" |
Description
L-Shape Reception Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 1, Number of Casters/Glides 7, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 82 in, Overall Height 42 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-GG)
- SAFCO Stool Back Only, Black (6661BL)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Stone (HKDL605-DG)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg with bolt and 1" Warm Bronze Ferrule - Walnut (01241009WLWB6)
- REGENCY Reception Desk, 82 D, 71 W, 42 H, Mahogany, Wood (LRDRT2BFMH)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Cherry, Wood (LUD7135CH)
- REGENCY Regency 18.5 x 26 in Rectangle Height Adjustable Classroom School Desk- Cherry (RSD18526CH)
- REGENCY Regency Fusion 72 x 30 in. Teachers Desk with Double Pedestal Drawer Unit- White (MDP7230WH)
- REGENCY Regency Marque Double-Unit Reception Curved Desk Workstation ā124.25W x 49Dā- Mahogany (77292MH)
- REGENCY Regency Legacy Stand Up Desk without Top- Mahogany (LSUD4136MH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Shelves, 48 in.L, L Shape, Work, Laptop, Brown Laminate (I 7721)
- Regency Desks