Shop All Conference Room Tables
Regency
Race Track Legacy Modular Conference Tables, 48 X 52 X 29, Wood Top, Cherry
Mfr # LCTRT48EXTCH
Zoro # G2260968
original price:
$662.99
5% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$623.99
Free 30-Day Returns
Key Features
- Shape Race Track
- Width 48
- Length 52
- Height 29
- Tabletop Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # LCTRT48EXTCH
- Zoro # G2260968
- UPC # 843532002049
- Country of Origin Malaysia
- Category Conference Room Tables
Dimensions
Width | 48 |
Length | 52 |
Height | 29 |
Overall Height | 29 in |
Overall Width | 48 in |
Overall Length | 52 in |
Description
Conference Table Extension, Bench Color Cherry, Edge Color Cherry, Edge Material PVC, Frame Color Cherry, Frame Material Wood, Maximum Number of Seats 4, Number of Supports 1, Overall Diameter Not Applicable, Overall Height 29 in, Overall Length 52 in, Overall Width 48 in, Standards ANSI/BIFMA, Support Style Slab Leg, Tabletop Color Cherry, Tabletop Material Laminate, Tabletop Shape Racetrack Oval, Tabletop Thickness 2 in, Assembly Unassembled, Includes Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE COLORS True Color Black Hand Towels , 12PK (HAND-BLACK)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J562)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-S-12-GG)
- REGENCY Regency Legacy 4 ft Racetrack Conference Table Extension with Charging Port- Ash Grey (LCTRT48EXTAG)
- REGENCY Array 96" Conference Table with Power Data Grommet- Ash Grey/ Black (ACT9648AGBK)
- REGENCY Race Track Legacy Racetrack Tables, 120 X 47 X 29, Wood Top, Cherry (LCTRT12047CH)
- REGENCY Array 120" Conference Table with Power Data Grommet- Ash Grey/ White (ACT12048AGWH)
- REGENCY Regency Legacy 14 ft. Racetrack Laminate Conference Table with Charging Port- Ash Grey (LCTRT16852AG)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- Regency Conference Room Tables