Shop All Desks
Regency
Pedestal Desk, 35 D, 71 W, 29 H, Cherry, Wood
Mfr # LDPBF7135CH
Zoro # G9961603
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$644.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 71
- Overall Depth 35
- Overall Height 29
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 35 |
Overall Height | 29 |
Height | 29" |
Width | 71" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 35 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- TOWELSOFT Jumbo Size Terry Dobby Hem Velour Beach Towel Velour Beach Towel 36 inch x 72 inch -White (HOME-BV1104-WHT)
- REGENCY Regency Marque Plexi Single-Unit Reception Curved Desk Workstation ā72W x 32Dā - Cherry (77310CH)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Cherry, Wood (LDPF6630CH)
- REGENCY Reception Desk, 82 D, 71 W, 42 H, Mahogany, Wood (LRDRT2BFMH)
- REGENCY Regency Marque Double-Unit Reception Curved Desk Workstation ā124.25W x 49Dā- Mahogany (77292MH)
- REGENCY Regency Legacy Single Pedestal Reception Desk- Cherry (LRDRT1BFCH)
- REGENCY Regency Legacy Reception Desk with Double Pedestal File Cabinet- Ash Grey (LRDRT2BFAG)
- LEARNING RESOURCES 15 x 48 x 0.8 in. Charcoal Flipper Door Steel (HON384815LS)
- Regency Desks