Shop All Desks
Regency
Pedestal Desk, 35 D, 71 W, 29 H, Cherry, Wood
Mfr # LDP7135CH
Zoro # G9961646
product price: $638.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 71
- Overall Depth 35
- Overall Height 29
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 71 |
Overall Depth | 35 |
Overall Height | 29 |
Width | 71" |
Height | 29" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 35 in, Overall Height 29 in, Overall Width 71 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- BAXTON STUDIO William Silver Metal 1-Drawer Nightstand (167-10707)
- TOT MATE Book Display Assembled (TM2133A.S2222)
- REGENCY Regency Legacy 66 x 77 in. L Desk with Double Pedestal Drawer Unit- Mahogany (LLD663047MH)
- REGENCY Regency Fusion 72 x 30 Teachers Desk with Single Pedestal Drawer Unit- White (MSP7230WH)
- REGENCY Regency Fusion 72 x 72 in. L Shape Desk Shell- White (MLDS723042WH)
- REGENCY Regency Legacy 66 x 77 in. Executive L Desk Shell- Ash Grey (LLDS663047AG)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Mahogany, Wood (LDP6030MH)
- REGENCY Regency Marque Plexi Single-Unit Reception Curved Desk Workstation ā72W x 32Dā - Cherry (77310CH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, 30"L, Work, Metal, Laminate, White, Contemporary, Modern (I 7110)
- Regency Desks