Shop All Desks
Regency
Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood
Mfr # LDPF6630MH
Zoro # G9961691
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$1,019.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 66
- Overall Depth 30
- Overall Height 29
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 30 |
Overall Height | 29 |
Height | 29" |
Width | 66" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Hose, Water Clear Vinyl (882671)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- TRADEMARK FINE ART Mike Jones Photo 'Yosemite Falls Reflection' Canvas Art, 16x24 (ALI17873-C1624GG)
- FLASH FURNITURE Folding Chair - Grey Plastic - Event Chair (LE-L-3-GREY-GG)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Cherry, Wood (LDPF6630CH)
- REGENCY Regency Legacy Reception Desk Shell- Ash Grey (LRDDS7135AG)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Ash Grey (LSP7135AG)
- REGENCY Regency Legacy Single Pedestal Reception Desk- Ash Grey (LRDRT1BFAG)
- REGENCY Regency Legacy 66 in. Desk Shell- Cherry (LDS6630CH)
- REGENCY Regency Marque Double-Unit Reception Curved Desk Workstation ā124.25W x 49Dā- Cherry (77292CH)
- SAFCO Standing Desk, Cherry/Black, Laminated Wood (1943CYBL)
- Regency Desks