Shop All Desks
Regency
Pedestal Desk, 30 D, 66 W, 29 H, Cherry, Wood
Mfr # LDPF6630CH
Zoro # G9961707
product price: $1,051.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,051.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 66
- Overall Depth 30
- Overall Height 29
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 66 |
Overall Depth | 30 |
Overall Height | 29 |
Width | 66" |
Height | 29" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 5, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 66 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG CURTAIN ROD EXT 24"" WHT (KN549)
- FLASH FURNITURE 12" Twin Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-T-GG)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP713547AG)
- REGENCY Regency Legacy 71 x 35 in. U Desk with Double Pedestal & 47 in. Bridge- Ash Grey (LUD7135AG)
- REGENCY Regency Fusion 72 x 78 in. L Shaped Desk with Double Pedestal Drawer Unit- Ash Grey (MLD723048AG)
- REGENCY Regency Marque Single-Unit Reception Curved Desk Workstation ā72W x 32Dā - Mahogany (77290MH)
- REGENCY Regency Legacy 71 x 71 in. Double Full Pedestal Right Corner Credenza- Cherry (LLDCRFP712447CH)
- BACK2BASICS Modern Office Desk with Storage, Grey - 29.75 x 51.25 x 23.25 in. (BA2647835)
- Regency Desks