Shop All Desks
Regency
Pedestal Desk, 30 D, 60 W, 29 H, Mahogany, Wood
Mfr # LDP6030MH
Zoro # G9961716
product price: $687.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60
- Overall Depth 30
- Overall Height 29
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 60 |
Overall Depth | 30 |
Overall Height | 29 |
Width | 60" |
Height | 29" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Mahogany, Desktop Material Melamine, Frame Color Mahogany, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOWN Folding Chair, Resin, Commercial, Steel Frame, White Color, PK4 (60410SGY4E)
- MANHATTAN COMFORT Zolo Hanging Lounge Egg Swing Chair in Cream and Saddle Brown (OD-HC001-CR)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-1-GG)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Cherry, Wood (LDP6030CH)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Double Pedestal Drawer Unit- Cherry (LLD713547CH)
- REGENCY Regency Legacy Stand Up Back to Back Lateral File/ Desk- Ash Grey (LSLFSD3646AG)
- REGENCY Regency Fusion Modesty Panel for 72 in. Desk- Black (MMP7216BK)
- REGENCY Regency Legacy 66 in. Desk Shell- Ash Grey (LDS6630AG)
- REGENCY Regency Legacy 66 x 77 in. L Desk with Double Pedestal Drawer Unit- Ash Grey (LLD663047AG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7319)
- Regency Desks