Shop All Desks
Regency
Pedestal Desk, 30 D, 60 W, 29 H, Cherry, Wood
Mfr # LDP6030CH
Zoro # G9961725
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$572.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60
- Overall Depth 30
- Overall Height 29
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 60 |
Overall Depth | 30 |
Overall Height | 29 |
Width | 60" |
Height | 29" |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Cherry, Desktop Material Melamine, Frame Color Cherry, Frame Material Melamine, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel Yes, Number of Cable Holes 2, Number of Casters/Glides 4, Number of Drawers 4, Number of Pedestals 2, Number of Shelves 0, Overall Depth 30 in, Overall Height 29 in, Overall Width 60 in, Pedestal Location Configurable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- WESTCLOX Westclox 70045 - 70045A - Dig Alm-Date;Bcklt -S (70045)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Chrome, Contemporary (I 2357)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20454)
- REGENCY Pedestal Desk, 30 D, 60 W, 29 H, Mahogany, Wood (LDP6030MH)
- REGENCY Regency Legacy 71 x 59 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP7124AG)
- REGENCY Pedestal Desk, 30 D, 66 W, 29 H, Mahogany, Wood (LDPF6630MH)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Mahogany, Wood (LUD7135MH)
- REGENCY Regency Fusion 72 x 72 in. L Shape Desk Shell- White (MLDS723042WH)
- REGENCY Reception Desk, 82 D, 71 W, 42 H, Cherry, Wood (LRDRT2BFCH)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- Regency Desks