Shop All Desks
Regency
Open Shelves, 35 in W X 36 in H, Cherry, Wood
Mfr # LHO35CH
Zoro # G6266364
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open Shelves
- Overall Width 35 in
- Overall Height 36 in
- Material Wood
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 35 in |
Overall Height | 36 in |
Depth | 15 |
Width | 35 |
Height | 36 |
Overall Length | 15 in |
Details
Type | Open Shelves |
Item | Legacy Hutches |
Color | Cherry |
Material | Wood |
Number of Shelves | 2 |
For Use With | 12T562, 12T571 |
Assembly | Required |
Series | Legacy |
Standards | ANSI/BIFMA |
Features | Used in conjunction with Legacy storage cabinets, this open hutch makes a great addition to any suite.. Helps maximize storage space without sacrificing surface area. One adjustable shelf that can be moved in 1-inch increments. Attractive Cherry laminate is scratch, stain and scald resistant. Backed by a 10-year limited manufacturer's warranty |
Product Type | Desk Hutch |
Compatible with Product Type | Legacy Storage Cabinets |
Description
Hutch, Product Type Desk Hutch, Number of Shelves 2, Compatible with Product Type Legacy Storage Cabinets, Compatible with Manufacturer Model Number LPLF3624CH, LSC2935CH, Compatible with Grainger Part Number 12T562, 12T571, Color Cherry, Assembly Required, Standards ANSI/BIFMA, Overall Length 15 in, Overall Height 36 in, Overall Width 35 in, Material Wood Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mid-Back Tractor Seat w/Chrome Frame, Blk (LF-215-BLK-GG)
- NUDELL SolidOakFrame, 8.5X11, Walnut (15815)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Charcoal, Letter (17647)
- TRADEMARK FINE ART Marcia Baldwin 'Sunflower Rise'N Shine' Canvas Art, 24x47 (ALI34646-C2447GG)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LSP7135AG)
- REGENCY 30 D X 60 W X 29 H, Ash Grey, Wood (LDS6030AG)
- REGENCY 106 D X 71 W X 29 H, Ash Grey, Wood (LUD7135AG)
- REGENCY 80 D X 71 W X 29 H, Mahogany, Wood (LLDSLC7135MH)
- REGENCY 24 D X 42 W X 29 H, Ash Grey, Wood (LSP4224AG)
- REGENCY 32 in D X 72 in W X 45.5 in H, Mahogany, Wood, Plexi (77310MH)
- HON HON, 10700 SERIES FULL RIGHT PEDESTAL RETURN, 48W X 24D X 29 1/2H, COGNAC (10711RCO)
- Regency Desks