Shop All Accent Furniture and Storage
Regency
Niche Mia Bentwood Round Accent Table- Natural Black
Mfr # 2018NTBK
Zoro # G6439939
original price:
$58.55
8% off
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 18
- Overall Length 18
- Overall Height 21
- Frame Material Wood
- Tabletop Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # 2018NTBK
- Zoro # G6439939
- UPC # 843532050507
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 18 |
Overall Length | 18 |
Overall Height | 21 |
Overall Width | 18 |
Size | 18 |
Details
Frame Material | Wood |
Tabletop Color | Natural |
Item | Tables > Side & End Tables > Niche Mia Side Tables |
Color | Natural and Black |
Finish | Wood |
Description
Niche Mia Bentwood Side Table,Natural an
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Zoeller 30-0242 1.5 in. 40 PSI Plastic Check Valve (30-0242)
- ALL SEASONS All Seasons Down Alternative Comforter, White, Twin (GP130116)
- OFFICESOURCE Value Collection Sled Base Guest Chair with Antimicrobial Vinyl Upholstery and Black Frame (2748ABK)
- ZORO SELECT Mobile Computer Cabinet, 30" Overall W. (462D20)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Cherry, Wood (PC1211WC)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC8PKWH)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White, Wood (PC3PKWH)
- REGENCY Niche Mia Bentwood Round Accent Side Table- Mocha Walnut Beige (2018MWBG)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, White Wood Grain, Wood (PC1206WH)
- REGENCY Storage > Storage Cubes > Niche Cubo Storage Cubes, Truffle, Wood (PC1206TF)
- CLEAN CHOICE 36 in. L-shaped Corner Metal Frame Console Table, Dark Taupe Wood-look & Black (CL2618295)
- Regency Accent Furniture and Storage