Shop All Wall Shelving
This Product is Discontinued
Regency
Niche Lux Cube Home Floating Single Wall Shelf- Green (Discontinued)
Mfr # NLWC1313GN
Zoro # G105739710
This Product is Discontinued
Key Features
- Width 13
- Depth 7
- Height 13
- Material Wood
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # NLWC1313GN
- Zoro # G105739710
- UPC # 192357171844
- Country of Origin Turkey
- Category Wall Shelving
Dimensions
Width | 13 |
Depth | 7 |
Height | 13 |
Details
Item | Niche Lux Wall Mounted Storage |
Material | Wood |
Color | Green |
Description
Find your niche with the versatile and modern Lux collection by Niche. Simple, clean and compact, the Lux line is sure to please. This wall mounted storage cube is both functional and attractive. The 13"W x 7"D x 13"H open shelf is great for both storage and display. The entire shelf is constructed of a durable melamine Green finish that combines the convenience of modern materials with a casual aesthetic. Laminates are scratch, stain and scald resistant and wipe clean easily. The Green finish matches any decor and can add a pop of contrast to any dimly lit area and can integrate into any color scheme. Its compact and lightweight design makes it the perfect fit for dorm rooms, first apartments, home offices, living rooms, bedrooms, any room! Use on it's own or combine with other Lux storage shelves and bookcases for a great looking storage suite. Make Niche a part of your home or office today.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.