Shop All Bookcases & Bookshelves
This Product is Discontinued
Regency
Niche Cubo Storage Organizer Open Bookshelf Set-4 Full Cubes/8 Half Cubes with Foldable Storage Bins-White Wood Grain/White (Discontinued)
Mfr # PC4F8HWH-2F4HWH
Zoro # G105741188
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 13
- Height 26
- Width 52
- Features LET YOUR CREATIVITY RUN WILD! Connect these Full Size and Half Size Cubo storage cubes together in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Cubes connect to one another with spring pins making it easy to customize and create a storage system just for you.. TRULY SQUARE- These cube storage bins are actually cubes! The Fabric Storage Bins integrate seamlessly into Niche Cubo storage cubes. They can be used in any direction- there is no "right" side to face front because all sides measure the same!. CONNECT IN ANY DIRECTION- Who ever said all cubes had to face the front? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front, and still another facing the back.. ENDLESS POSSIBILITIES- Perfect to clean up clutter in closets, entryways, as a nightstand or media stand, in classrooms or children's rooms- These cubes fit anywhere! Arrange and rearrange the Teal Foldable Fabric Bins for a fresh, new custom look whenever you like!. NO TOOLS, NO HASSLE- Cubo storage cubes assemble in less than 2 minutes without the use of tools! Pieces simply snap together and lock into place for a sturdy and hassle free build. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go.
- Material Wood, Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # PC4F8HWH-2F4HWH
- Zoro # G105741188
- UPC # 192357134429
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 |
Height | 26 |
Width | 52 |
Details
Item | Niche Cubo Storage Sets |
Color | White Wood Grain |
Features | LET YOUR CREATIVITY RUN WILD! Connect these Full Size and Half Size Cubo storage cubes together in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Cubes connect to one another with spring pins making it easy to customize and create a storage system just for you.. TRULY SQUARE- These cube storage bins are actually cubes! The Fabric Storage Bins integrate seamlessly into Niche Cubo storage cubes. They can be used in any direction- there is no "right" side to face front because all sides measure the same!. CONNECT IN ANY DIRECTION- Who ever said all cubes had to face the front? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front, and still another facing the back.. ENDLESS POSSIBILITIES- Perfect to clean up clutter in closets, entryways, as a nightstand or media stand, in classrooms or children's rooms- These cubes fit anywhere! Arrange and rearrange the Teal Foldable Fabric Bins for a fresh, new custom look whenever you like!. NO TOOLS, NO HASSLE- Cubo storage cubes assemble in less than 2 minutes without the use of tools! Pieces simply snap together and lock into place for a sturdy and hassle free build. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. |
Material | Wood, Fabric |
Description
Let your creativity run wild with Cubo! This innovative set of 4 Full Size and 8 Half Size storage cubes by Niche are designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape or countless other configurations. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually cubes! They can be used in any direction. There's no "right" way to use them because all sides measure the same! Who ever said all cubes had to face the front like a bookcase? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these cubes fit anywhere! Its White Wood Grain finish shows subtle wood grain and is sure to please and coordinates with the rest of the Niche line. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste. Arrange and rearrange the White Foldable Fabric Bins for a fresh, new custom look whenever you like!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.