Shop All Home Storage Cabinets
Regency
Niche Cubo Storage Organizer Open Bookshelf Set- 3 Half Size Cubes- White Wood Grain
Mfr # PC063PKWH
Zoro # G6454517
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Width 13
- Height 19.5
- Overall Depth 13
- Finish Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # PC063PKWH
- Zoro # G6454517
- UPC # 843532089880
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 13 |
Height | 19.5 |
Overall Depth | 13 |
Outside Length | 13 |
Details
Material | Wood |
Color | White Wood Grain |
Finish | Wood |
Item | Storage > Storage Cubes > Niche Cubo Storage Cubes |
Description
Let your creativity run wild with Cubo! This innovative set of 3 half size storage cubes by Niche is designed to fasten together in any direction! Connect them in any way you like. In a row, in a pyramid, in a U or L shape, to a full size Cubo storage cube or countless other configurations. Add on to any existing Cubo storage set. Cubes connect to one another with spring pins, making it easy to customize and create a storage system just for you with a single cube to a set of 12 or more. Niche storage cubes are actually square! With interior dimensions of 12 1/8" x 12 1/8" x 5 5/8", they can be used in any direction. There's no "right" way to use them because all four sides measure the same! Who ever said all cubes had to face the front like a bookcase? Cubo storage cubes can attach together in any direction, which opens up a myriad of new design possibilities. Turn one to the right, turn another to the left. Keep one facing front and still another facing the back. Perfect to clean up clutter in closets, entryways, laundry & storage rooms, as a bookcase, nightstand or media storage, in a classroom or children's room-these half cubes fit anywhere! Its stylish White Wood Grain finish shows subtle wood grain and is sure to please and coordinates with the rest of the Niche line. No tools LockDowel assembly allows pieces to simply snap together and lock into place for a sturdy, hassle-free build in less than 2 minutes. No more searching for the right size screwdriver or dropping tiny screws. Just snap into place and go. Less hardware and fewer small parts means less plastic packaging and less waste. Add on, arrange and rearrange Niche Foldable Fabric Bins for a fresh, new custom look whenever you like!
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- GROEN Gauge Glass, 5/8" O.D. x 6-3/4" L (Z002987)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Mahogany (LSC3535MH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 3 Full Cubes/3 Half Cubes- White Wood Grain (PC3F3HWH)
- REGENCY Regency Legacy 29 in. Office Storage Cabinet- Cherry (LSC2935CH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 1 Full Cube/1 Half Cube- White Wood Grain (PC1F1HWH)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 6 Half Size Cubes- Truffle (PC066PKTF)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 3 Full Cubes/6 Half Cubes- Truffle (PC3F6HTF)
- TUHOME 120 Wall Cabinet, Four Doors, Two Cabinets, Two Shelves, White (GLB5585)
- Regency Home Storage Cabinets