Shop All Waiting Room & Guest Chairs
Regency
Nesting Chairs, 29W25-29L33H, Metal, FabricSeat
Mfr # 2309BKTABBK
Zoro # G405740003
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Material Metal, Fabric
- Overall Height 33
- Overall Width 29
- Overall Depth 25-29
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # 2309BKTABBK
- Zoro # G405740003
- UPC # 192357044629
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33 |
Overall Width | 29 |
Overall Depth | 25-29 |
Details
Item | Nesting Chairs |
Seat Material | Metal, Fabric |
Color | Black |
Features | Flip up seat allows for nesting of several chairs, saving storage space. Breathable mesh back allows for air flow, comfort and support. Silver frame includes casters for easy mobility. Tablet Arm allows for a mobile work surface that can easily be moved out of the way when not in use.. Tablet Arm can be adjusted closer or moved farther away with use of glides under tablet surface. |
Description
Cadence nesting chairs can take you anywhere. A breathable mesh back conforms to users' needs and the seat flips up to provide a unique nesting option. The stylish silver base features four casters for easy mobility and the seat is upholstered with a lasting black fabric. A sleek, black tablet arm allows for easy working anywhere. Tablet surface is great for laptops, phones or writing and flips down next to the chair for easy and compact storage when not is use. The Cadence looks great in sets and is perfect for large training rooms, labs, classrooms, cafes or waiting rooms. Tablet surface is constructed of a Black thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Mounting bracket is constructed of a sturdy metal that matches the Cadence frame color.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Vertical Blind Vinyl Replacement Louvers, Fits 82-1/2 in. Blind, White, 25PK (3584783)
- TRADEMARK FINE ART John Miller 'Bashful Blue Florals Iv' Canvas Art, 14x19 (WAG03963-C1419GG)
- SOUTHBEND Knob, Chrome Plated (1184192)
- GLARO Wet Umbrella Bag Holder Base, Black (FVB11BK)
- REGENCY Burgundy Traditional, 24 W 25 L 31 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9004BY)
- REGENCY Black Seating > Soft Seating > Armchairs, 31 W 29 L 33 H, Fixed Arms, Wood|Vinyl Seat, Nova Series (7701JVBK2PK)
- REGENCY Armchairs, 31W29L33H, VinylSeat (7701BK)
- REGENCY Nesting Chairs, 23W22L33H, Metal, FabricSeat (2309BK)
- REGENCY Black Side Chair, 33" W 26" L 35" H, Fixed, Leather Seat, Crusoe Series (1106BK)
- REGENCY Black Traditional, 24 W 24 L 35 H, Fixed, Wood, Metal, Vinyl Seat, Ivy League Series (9075BK)
- HON Black Tailored Loveseat, 53.5" W 28-3/4" L 32" H, Enclosed, Leather Seat, HON® VL870 Series Series (HVL872.SB11)
- Regency Seating