Shop All Conference Room Tables
Regency
Legacy 6 ft Racetrack Conference Table with Charging Port- Noble Oak
Mfr # LCTRT7135NO
Zoro # G712321179
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # LCTRT7135NO
- Zoro # G712321179
- UPC # 192357266687
- Country of Origin Malaysia
- Category Conference Room Tables
Description
Make presentations memorable with Legacy's Conference collection! With tables that seat from two up to 24 people, there is a table for any size team. This 71-inch racetrack table comes in an stylish Noble Oak finish and seats 4-8 people. Adjustable glides on the bottom of the base keep the tabletop level and are easy to adjust. A Power and Data Port makes tabletop connectivity easy. The Power/Data port includes 2 USB 2.0 ports, 2 USB charging ports, 2 AC 125V 60Hz outlets, 1 front/rear ethernet port, 1 front/rear phone port and has a black cover plate for a neat, clean look. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackChair, 28-1/2"L42"H, Loop, LeatherSeat (B7306)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 7 7/8 in (200 mm), Chrome (64217200140)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, King (SE706304)
- REGENCY Race Track Legacy Modular Conference Tables, 144 X 52 X 29, Wood Top, Mahogany (LCTRT14452MH)
- REGENCY Race Track Legacy Racetrack Tables, 95 X 43 X 29, Wood Top, Mahogany (LCTRT9543MH)
- REGENCY Race Track Legacy Modular Conference Tables, 240 X 52 X 29, Wood Top, Mahogany (LCTRT24052MH)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- REGENCY Array 120" Conference Table with Power Data Grommet- Cherry/ Black (ACT12048CHBK)
- REGENCY Race Track Conference Table, 52 in X 14 ft X 29 in, Laminate Top (LCTRT16852MH)
- REGENCY Regency Legacy 20 ft Racetrack Laminate Conference Table with 3 Charging Ports- Ash Grey (LCTRT24052AG)
- Regency Office & School Tables