Shop All Breakroom & Cafeteria Tables
Regency
Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey
Mfr # TKB48RNDAG
Zoro # G305739787
product price: $411.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TKB48RNDAG
- Zoro # G305739787
- UPC # 192357143049
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Description
The elegant Kobe collection puts the class in classroom. These versatile tables are at home in stylish restaurant settings as well as classrooms, breakrooms and more. This 48-inch round table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The base is constructed of a black tubular steel X-Base and is protected with a black powder coated finish for a uniform, matte finish. Adjustable glides on the bottom that raise the whole base off the ground give the Kobe collection an open, modern look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 1in White Drawer Side Spacer for Tandem/Tandembox Series (T59.3570)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Gray (277662GY)
- KASON Reversible Cam-Rise Hinge, 1-3/4" Offset (11245000076)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TKB48RNDWH)
- REGENCY Kahlo Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Mahogany (TPL42RNDMHBK)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44GY)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB48RNDGYBPBK44BK)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Dark Gray Nebula (TB4242GYBPBK)
- KEE/ZENG Square Gray Table/4 Gray Chairs, Square, 36", 36" W, 29" H, Gray (TB3636GYBPBK44GY)
- Regency Breakroom & Cafeteria Tables