Shop All Breakroom & Cafeteria Tables
Regency
Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey
Mfr # TB4848AGBPBK
Zoro # G505740514
product price: $259.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$259.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Ash Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB4848AGBPBK
- Zoro # G505740514
- UPC # 192357144503
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Size | 48" |
Details
Item | Kee Square & Round Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Ash Grey |
Leg Color | Black |
Table Base Color | Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 48-inch square table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 18x24 (WAG06290-C1824GG)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22861)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- BAXTON STUDIO Farica Modern Bohemian Natural Rattan And Mahogany Accent Bench (217-12729-ZORO)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Maple (TPL3030PLCM44BK)
- REGENCY Kobe Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TKB4242WH)
- REGENCY Kobe Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TKB48RNDAG)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44BK)
- REGENCY Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Plastic Top, Grey (TPL3030GYCM47BY)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Cherry (TPL4848CHBK)
- ICEBERG Round CaféWorks™ Table, Walnut - 36" Round x 42"H, 36" W, 42" H, Laminated Melamine Top, Walnut (65667)
- Regency Breakroom & Cafeteria Tables