Shop All Breakroom & Cafeteria Tables
Regency
Kee Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White
Mfr # TB42RNDWHBPBK
Zoro # G505740415
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Length 42
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TB42RNDWHBPBK
- Zoro # G505740415
- UPC # 192357144480
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 42 |
Length | 42 |
Height | 29 |
Size | 42" |
Details
Item | Kee Square & Round Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | White |
Leg Color | Black |
Table Base Color | Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 42-inch round table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Disposable Underpads, 30x30In, 105 g, PK100 (1347)
- AUGUST LOCK August Smart Keypad Code Based Entry Dark Gray Color (AUG-AK01-M01-G01)
- VIDEO MOUNT PRODUCTS D-Ring Cable Manager for Equipment Racks and Cabinets - 2U (ERDRCM2)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- REGENCY Kee Mobile Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Mahogany (MTC4224MHBK)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, White (TB48RNDWH)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey (TPL4848GYBK)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AG)
- REGENCY Kahlo Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Mahogany (TPL36RNDMHBK44BE)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Mahogany (TPL3636MHCM44BE)
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Black (CH-51080-29-BK-GG)
- Regency Breakroom & Cafeteria Tables