Shop All Breakroom & Cafeteria Tables
Regency
Kee Mobile Tables, 60 W, 24 L, 29 H, Wood, Metal Top, Mahogany
Mfr # MTC6024MHBK
Zoro # G505738948
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # MTC6024MHBK
- Zoro # G505738948
- UPC # 192357187067
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29 |
Size | 60" x 24" |
Details
Item | Kee Mobile Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Mahogany |
Leg Color | Black |
Color | Mahogany/ Black |
Description
Give everyone more room with Kee tables. Kee Mobile post legs come four to a set and include locking casters, which makes moving the whole table easy. This 60 x 24-inch table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with locking hard plastic casters on the bottom of each leg. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Orb Spoke - 15" Round Wall Clock, Open Face Design, Metal Spokes with Silver Orbs (15353SV)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- FLASH FURNITURE Ghost Barstool, Square Back (OW-SQUAREBACK-29-GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB36RNDGYBPBK44BK)
- REGENCY Cain Square & Round Tables, 42 W, 42 L, 29 H, Wood, Metal Top, White (TB4242WH)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Maple (TB4242PLBPBK)
- REGENCY Kee Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AGBPBK)
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Maple (TB3636PLBPBK)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- Regency Breakroom & Cafeteria Tables