Shop All Folding & Event Tables
Regency
Kee Folding Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey
Mfr # TBF4848GYBK
Zoro # G505739648
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$287.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Regency
- MFR # TBF4848GYBK
- Zoro # G505739648
- UPC # 192357186497
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Size | 48" |
Details
Item | Kee Folding Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Grey |
Leg Color | Black |
Table Base Color | Black |
Description
Turn any table into a folding table with Kee Folding Post Legs! Kee Folding post legs come four to a set and can collapse while attached to a tabletop. Simply twist the leg to unlock, fold down and twist in the opposite direction to lock back into place. This 48-inch square table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with leveling glides on the bottom of each leg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE HOSE & BELTING DOOR MAT BLK 1.5X2.25' (043-1902E)
- FLOORTEX Chair Mat 60"x118", Rectangular Shape, Clear, for Carpet (FR1115030023ER)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Espresso Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00128)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple (TBF4242PLBK)
- REGENCY Post Leg Table Bases, 4.5 W, 4.5 L, 28 H, Metal Top (MTBF28BK)
- REGENCY Kee Folding Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Maple (TBF4848PLBK)
- REGENCY Kee Folding Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Cherry (MTF4224CHBK)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple (TBF42RNDPLBK)
- INTERION BY GLOBAL INDUSTRIAL Interion Folding Wood Table, 60inW x 30inL, Mahogany (695829MH)
- Regency Office & School Tables