Shop All Folding & Event Tables
Regency
Kee Folding Tables, 30 W, 30 L, 29 H, Wood, Metal Top, White
Mfr # TBF3030WHBK
Zoro # G305739633
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TBF3030WHBK
- Zoro # G305739633
- UPC # 192357186299
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 29 |
Size | 30" |
Details
Item | Kee Folding Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | White |
Leg Color | Black |
Table Base Color | Black |
Description
Turn any table into a folding table with Kee Folding Post Legs! Kee Folding post legs come four to a set and can collapse while attached to a tabletop. Simply twist the leg to unlock, fold down and twist in the opposite direction to lock back into place. This 30-inch square table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This White tabletop is double-sided and finished in Ash Grey on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with leveling glides on the bottom of each leg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELESTIAL LIGHTS BTRY TAPER WINDOW CANDLE (P-1524-AI)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- FLASH FURNITURE Gray Wash Oak TV Stand - Glass Fronted Doors 65" (GC-MBLK65-WH-GG)
- HASTINGS HOME Hastings Home Mobile Standing Computer Desk, Black (102519WFV)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple (TBF42RNDPLBK)
- REGENCY Post Leg Table Bases, 4.5 W, 4.5 L, 28 H, Metal Top (MTBF28BK)
- REGENCY Kee Folding Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Cherry (MTF4224CHBK)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- REGENCY Kee Folding Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Maple (TBF4848PLBK)
- ICEBERG Rectangle Folding Table, 96" W, 30" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65237)
- LIFETIME 8 FOOT COMMERCIAL GRADE FOLDING TABLE WHITE (2980)
- Regency Folding & Event Tables