Shop All Folding & Event Tables
Regency
Kee Folding Tables, 30 W, 30 L, 29 H, Wood, Metal Top, Mahogany
Mfr # TBF3030MHBK
Zoro # G505739662
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TBF3030MHBK
- Zoro # G505739662
- UPC # 192357186268
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 29 |
Size | 30" |
Details
Item | Kee Folding Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Mahogany |
Leg Color | Black |
Table Base Color | Black |
Description
Turn any table into a folding table with Kee Folding Post Legs! Kee Folding post legs come four to a set and can collapse while attached to a tabletop. Simply twist the leg to unlock, fold down and twist in the opposite direction to lock back into place. This 30-inch square table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Mahogany tabletop is double-sided and finished in Mocha Walnut on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with leveling glides on the bottom of each leg.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- MANTUA King Premium Platform Bed Base, PR (PB66)
- CLEANREST CleanRest Fitted Mattress Protector, Twi (845168001175)
- MARTEX Fitted Sheet, 54x80x12", PK12 (1S49395)
- REGENCY Kee Folding Tables, 42 W, 24 L, 29 H, Wood, Metal Top, Cherry (MTF4224CHBK)
- REGENCY Kee Folding Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Maple (TBF4848PLBK)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Grey (TBF4242GYBK)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple (TBF4242PLBK)
- REGENCY Post Leg Table Bases, 4.5 W, 4.5 L, 28 H, Metal Top (MTBF28BK)
- REGENCY Kee Folding Tables, 42 W, 42 L, 29 H, Wood, Metal Top, Maple (TBF42RNDPLBK)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183B-GW-GG)
- Regency Office & School Tables