Shop All Breakroom & Cafeteria Tables
Regency
Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Ash Grey
Mfr # TPL3636AGCM47BK
Zoro # G705738199
product price: $619.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$619.99
Free 30-Day Returns
Key Features
- Width 36
- Length 36
- Height 29
- Tabletop Material Wood, Metal, Plastic
- Tabletop Color Ash Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TPL3636AGCM47BK
- Zoro # G705738199
- UPC # 192357194386
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 36 |
Length | 36 |
Height | 29 |
Details
Item | Kahlo Square Table & Chair Sets |
Tabletop Material | Wood, Metal, Plastic |
Tabletop Color | Ash Grey |
Leg Color | Chrome |
Chair Color | Black |
Table Base Color | Chrome |
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 36-inch square Kahlo table with chrome tapered legs and four Black "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Ash Grey tabletop is double-sided and finished in White on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a modern chrome to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- FLASH FURNITURE Round Folding Table, 72" W, 72" L, 29" H, Plastic Top, White (RB-72R-GG)
- ECOGECKO EcoGecko 87001 5 in. Wax Sphere LED Flameless Candle with 5 Hour Timer (87001)
- CHILEWICH 36 in. L X 24 in. W Orange Skinny Stripe Polyester/Vinyl Utility Mat (200133-010)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AG)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Maple (TPL4848PLBK)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Maple (TB42RNDPLBPCM44BE)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Cherry (TPL3636CHCM44GY)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB48RNDAG)
- LORELL Lorell Essentials Table Base, 31.5 W, 35 L, 3.9 H, Wood Top, Cherry (LLR69436)
- Regency Breakroom & Cafeteria Tables