Shop All Breakroom & Cafeteria Tables
Regency
Kahlo Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Plastic Top, Maple
Mfr # TPL3030PLBK47GY
Zoro # G705738212
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30
- Length 30
- Height 29
- Tabletop Material Wood, Metal, Plastic
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TPL3030PLBK47GY
- Zoro # G705738212
- UPC # 192357194003
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 30 |
Length | 30 |
Height | 29 |
Details
Item | Kahlo Square Table & Chair Sets |
Tabletop Material | Wood, Metal, Plastic |
Tabletop Color | Maple |
Leg Color | Black |
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 30-inch square Kahlo table with black tapered legs and four Grey "M" Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. The sturdy, lightweight "M" stack chair by Regency offers durability, style and value. Its black metal frame and contoured plastic seat and back are strong and easy to clean. This versatile stack chair easily stores away in stacks of 12 and features a built in handle for easy mobility. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- JOHNSON LEVEL & TOOL 48 ALU Dry T Square (JTS48)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- LA CROSSE TECHNOLOGY Atomic Dgtl Alarm Clock, Indoor Temp (617-1270)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB48RNDGYBPBK44BE)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Grey (TPL4848GYBK)
- REGENCY Kahlo Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Mahogany (TPL36RNDMHBK44BE)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Mahogany (TBMC36RNDMHBK)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Maple (TB42RNDPLBPCM44BE)
- REGENCY Square Cafe Table, 36" W, 36" L, 29" H, Laminated Melamine Top, Maple (TB3636PLBPBK)
- KOBE Square Tables > Breakroom Tables > Kobe Square Table & Chair Sets, 42 W, 42 L, 29 H, Maple (TKB4242PL44BK)
- Regency Breakroom & Cafeteria Tables