Shop All Breakroom & Cafeteria Tables
Regency
Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Cherry
Mfr # TPL4848CHBK
Zoro # G505740736
product price: $337.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood, Metal
- Tabletop Color Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TPL4848CHBK
- Zoro # G505740736
- UPC # 192357129715
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Size | 48" |
Details
Item | Kahlo Square & Round Tables |
Tabletop Material | Wood, Metal |
Tabletop Color | Cherry |
Leg Color | Black |
Table Base Color | Black |
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo post legs come four to a set and assemble in a snap with just a few screws to this 48-inch Square top. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- ZORO SELECT Mesh Task Chair, 22 1/2-, Adjustable, Black (452R22)
- BENCHPRO Fabric Task Chair, 17" to 22", No Arms, Blue (LNS-F-TLC-WW-BLUE)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Maple (TB42RNDPLBPCM44BE)
- REGENCY Kee Mobile Tables, 36 W, 36 L, 29 H, Wood, Metal Top, Maple (TBMC3636PLBK)
- REGENCY Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Polypropylene Top, Maple (TPL48RNDPLCM44BE)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Maple (TB4242PLBPBK)
- REGENCY Cain Square Table & Chair Sets, 30 W, 30 L, 29 H, Wood, Metal, Polypropylene Top, Ash Grey (TB3030AG44BK)
- REGENCY Cain Square Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Polypropylene Top, White (TB4848WH44BE)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-TR18-GG)
- Regency Breakroom & Cafeteria Tables