Shop All Breakroom & Cafeteria Tables
Regency
Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Polypropylene Top, Maple
Mfr # TPL48RNDPLBK44GY
Zoro # G705738243
product price: $817.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$817.99
Free 30-Day Returns
Key Features
- Width 48
- Length 48
- Height 29
- Tabletop Material Wood, Metal, Polypropylene
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Regency
- MFR # TPL48RNDPLBK44GY
- Zoro # G705738243
- UPC # 192357201640
- Country of Origin China
- Category Breakroom & Cafeteria Tables
Dimensions
Width | 48 |
Length | 48 |
Height | 29 |
Details
Item | Kahlo Round Table & Chair Sets |
Tabletop Material | Wood, Metal, Polypropylene |
Tabletop Color | Maple |
Leg Color | Black |
Description
Kahlo tables are a mid-century modern take on the standard post leg table and have an attractive tapered leg. Kahlo legs come four to a set and assembly is a snap with just a few screws. This versatile table and chair set includes one 48-inch round Kahlo table with black tapered legs and four Grey Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. A sleek and modern alternative to chunky post legs or pedestal style tables, Kahlo legs are constructed of a durable steel and finished in a classic black to match any decor. Leveling glides on the bottom of each leg ensure a level and steady table. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kahlo tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE STATION, CHARGING, 7 PORT (TRPU280007CQCST)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Chocolate (1300)
- SEALY Firm Mattress, California King, 83" L, 72"W (526996-62)
- OFFICE STAR Desk Chair, Fabric, 20-1/2" Height (36420-225)
- REGENCY Kahlo Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Cherry (TPL4848CHBK)
- REGENCY Round Tables > Breakroom Tables > Kee Round Table & Chair Sets, Wood|Metal|Polypropylene Top, Grey (TB42RNDGYBPBK44GY)
- REGENCY Cain Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, White (TB3636WH47GY)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, Cherry (TPL3636CHCM44GY)
- REGENCY Kahlo Square Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Plastic Top, Grey (TPL3636GYCM47BY)
- REGENCY Cain Square Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Polypropylene Top, White (TB4848WH44BE)
- REGENCY Kahlo Round Table & Chair Sets, 48 W, 48 L, 29 H, Wood, Metal, Polypropylene Top, Maple (TPL48RNDPLCM44BE)
- Regency Breakroom & Cafeteria Tables